This product requires certification to purchase.

1 x 1-1/4 in. MPT x IPS Reducing HDPE Reducer

You last purchased this on
 
Continental Industries

Geo-Stab® 1 x 1-1/4 in. MPT x IPS Reducing HDPE Reducer

  • Fast #
  • Part #CP00001007768
  • Item #3951102
  • Manufacturer Part #P000-01-0077-68
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Continental Industries

Geo-Stab® 1 x 1-1/4 in. MPT x IPS Reducing HDPE Reducer

  • Fast #
  • Part #CP00001007768
  • Item #3951102
  • Manufacturer Part #P000-01-0077-68
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Internal seal
  • Quick installation
  • No expensive tools
  • Requires Certification

Specifications

ASTM:
ASTM D-3035
Collection:
Geo-Stab®
End Connection 1:
MPT
End Connection 2:
Push-to-Connect
End Connections:
MPT x Push-to-Connect
Fitting Size 1:
1 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1 in x 1-1/4 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No