MPT x IPS Conflex Riser
MPT x IPS Conflex Riser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Swivel head adapter
- Moisture seal
- Plastic liner
- Plastic tubing requires 63PT insert and 60PT sleeve
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-2513
- End Connection 1:
- MPT
- End Connection 2:
- Plain End
- End Connections:
- MPT x Plain End
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Riser
- Length:
- 36 in
- Material:
- Plastic
- Schedule Class:
- SDR 10