MPT x Plain End Plastic Coupling Riser
MPT x Plain End Plastic Coupling Riser
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- One piece adapter
- Helium tested
- Stab outlet
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B31.8
- ASTM:
- ASTM A-513, ASTM A-53, ASTM D-2513
- End Connection 1:
- MPT
- End Connection 2:
- Plain End
- End Connections:
- MPT x Plain End
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling, Riser
- Fuel Type:
- Natural Gas, Propane
- Length:
- 26 in
- Material:
- Plastic
- Material Type:
- 2406
- Schedule Class:
- SDR 11
- Wall Thickness:
- 0.216 in