This product requires certification to purchase.

12 in. Black Dust Pan

You last purchased this on
 
Continental Manufacturing

12 in. Black Dust Pan

  • Fast #
  • Part #CON712
  • Item #4883990
  • Manufacturer Part #712
5 out of 5 Customer Rating
You last purchased this on
 
Continental Manufacturing

12 in. Black Dust Pan

  • Fast #
  • Part #CON712
  • Item #4883990
  • Manufacturer Part #712
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Constructed to be tough yet flexible
  • Thin front edge for maximum dirt pickup
  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
4 in
Length:
12 in
Material:
Plastic
Width:
12-1/4 in