This product requires certification to purchase.

1200 ft. Polypropylene Rope

You last purchased this on
 
Continental Western Corporation

1200 ft. Polypropylene Rope

  • Fast #
  • Part #C300080
  • Item #2228803
  • Manufacturer Part #300080
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Continental Western Corporation

1200 ft. Polypropylene Rope

  • Fast #
  • Part #C300080
  • Item #2228803
  • Manufacturer Part #300080
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Yellow
Diameter:
3/8 in
Length:
1200 ft
Material:
Plastic
Material Type:
Polypropylene