600 ft. Nylon Rope
600 ft. Nylon Rope
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Tensile Strength 3240 lb
- Effective all-purpose shock absorbent rope
- High strength and elasticity
- Recommended for securing boats and cargo
- Resistant to abrasion sunlight rot mildew and many common chemicals
- Flexible and easy to knot
- High elongation and great strength
- Easy to grip and splice
Documents
Specifications
- Color Finish Name:
- White
- Diameter:
- 3/8 in
- Length:
- 600 ft
- Material:
- Plastic
- Material Type:
- Nylon
- Weight:
- 22 lb