8-1/2 in. Trigger Spray Bottle in White
Contour® 8-1/2 in. Trigger Spray Bottle in White
Package Quantity Info:
Each: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ergonomic shape
- Textured, wide-grip handle
- Screw-tight design
Specifications
- Brand Model Compatibility:
- Lagasse Sweet 24 oz Plastic Bottle
- Collection:
- Contour®
- Color Finish Name:
- White
- Length:
- 8-1/2 in
- Material:
- Plastic
- Product Type:
- Spray Bottle