4 ft. 2-Light 4000K Cool White
Contractor Select™ 4 ft. 2-Light 4000K Cool White
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Contractor Select™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Depth:
- 2-31/50 in
- Dimmable:
- No
- Height:
- 2-11/50 in
- Length:
- 48 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 4500
- Material:
- Steel
- Number of Lights:
- 1
- Volts:
- 120/277V
- Watts:
- 35 W
- Width:
- 48 in