This product requires certification to purchase.

2-1/2 in. Standard Clevis Hanger Black

You last purchased this on
 
Eaton B-Line Series

2-1/2 in. Standard Clevis Hanger Black

  • Fast #
  • Part #N1L
  • Item #1876298
  • Manufacturer Part #Y005024GP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

2-1/2 in. Standard Clevis Hanger Black

  • Fast #
  • Part #N1L
  • Item #1876298
  • Manufacturer Part #Y005024GP
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in different finishes
  • When attaching seismic bracing to clevis hangers, FG. 1 CBS(Cross bolt spacer) must be installed
  • Available to accommodate rod schedule per NFPA
  • Designed for the suspension of non-insulated, stationary pipe lines
  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Painted
Color Finish Name:
Black
Fits Pipe Size:
2-1/2 in
Material:
Carbon Steel
Product Type:
Hanger Material
UL Listed:
Yes