This product requires certification to purchase.

3/8 in. Plain Steel Reversible Beam Clamp

You last purchased this on
 
Eaton B-Line Series

Fig 65XT 3/8 in. Plain Steel Reversible Beam Clamp

  • Fast #
  • Part #BY205003XT
  • Item #7114485
  • Manufacturer Part #Y205003XT
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

Fig 65XT 3/8 in. Plain Steel Reversible Beam Clamp

  • Fast #
  • Part #BY205003XT
  • Item #7114485
  • Manufacturer Part #Y205003XT
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 100 CA: 100
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 4 in (19.0mm)
  • May be used on top or bottom flange of beam. (Beveled lip allows hanging from top flange where clearance is limited.)
  • May be installed with set screw in up or down position. Offset design permits unlimited rod adjustment by allowing the rod to be threaded completely through the clamp
  • Open design permits inspection of thread engagement
  • 2 in (15mm) thru 4 in (100mm) pipe
  • 2 in (15mm) thru 8 in (200mm) pipe Included in the Seismic Restraints Catalog approved by the State of California Office of Statewide Health Planning and Development (OSHPD). For additional load spacing and placement information relating OSHPD projects, please refer to the Seismic Restraint System Guidelines
  • Eaton B-Line series TOLCO reversible c-type beam clamp
  • 1.6" H x 3" L x 1.1250" W, 3/8"- 16 rod, 3/8"-16 screw
  • Reversible stainless C-type beam clamp
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-1011, ASTM A-1018
Application:
Residential
Coating:
Plain
Collection:
Fig 65XT
FM Approved:
Yes
Fits Pipe Size:
4 in
Height:
1-3/5 in
Length:
3 in
Material:
Steel
Product Type:
C-Type Beam Clamp
Rod Size (in):
3/8 in
Thickness:
3/4 in
UL Listed:
Yes
Width:
1-1/8 in
Work Load Limit:
610 lb