LED 6in. Round Field Selectable CCT Surface-Mount Downlight
This product has been replaced by
Manufacturer Part #SMD6R07FS5
LED 6in. Round Field Selectable CCT Surface-Mount Downlight
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ultra-low profile surface luminaire with wide distribution
- Ceiling or wall mounting in compatible junction boxes
- 600 & 1200 lumen; 2700K, 3000K, 3500K, 4000K or 5000K field selectable CCT; 90 CRI
- 120V only and Universal Voltage 120V – 277V options
- Dimmable with 120V dimmers
-
Green
Documents
Specifications
- Average Life:
- 50000 h
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 5000
- Depth:
- 9/16 in
- Diameter:
- 7-5/8 in
- Dimmable:
- Yes
- Height:
- 1-1/2 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1200
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 800830209426
- Volts:
- 120V
- Watts:
- 9.2 W
- Width:
- 7-5/8 in