This product requires certification to purchase.

32W 4-Pin Base Compact Fluorescent Recessed Retrofit Downlight Trim in Specular Clear

You last purchased this on
 
Cooper Lighting

Portfolio™ 32W 4-Pin Base Compact Fluorescent Recessed Retrofit Downlight Trim in Specular Clear

  • Fast #
  • Part #C6001LI
  • Item #7277213
  • Manufacturer Part #6001LI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cooper Lighting

Portfolio™ 32W 4-Pin Base Compact Fluorescent Recessed Retrofit Downlight Trim in Specular Clear

  • Fast #
  • Part #C6001LI
  • Item #7277213
  • Manufacturer Part #6001LI
5 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.09, 0.16, 0.25, 0.32
Collection:
Portfolio™
Color Finish Name:
Clear
Diameter:
6-3/8 in
Energy Star Compliant:
No
Height:
9-1/2 in
Light Bulb Base Type:
4-Pin
Light Bulb Shape Code:
Twin Tube
Light Bulb Style:
Reflector
Light Bulb Type:
Compact Fluorescent
Lighting Direction:
Down Lighting
Lumens:
2400
Material:
Steel
Number of Lights:
1
UL Listed:
Yes
Volts:
120/277V
Watts:
32 W
Width:
11-1/4 in