This product requires certification to purchase.

4 in. Copper 90° Elbow (4-1/8 in. OD)

You last purchased this on
 

4 in. Copper 90° Elbow (4-1/8 in. OD)

  • Fast #
  • Part #C9P
  • Item #20803
  • Manufacturer Part #9057200
4.4 out of 5 Customer Rating
You last purchased this on
 

4 in. Copper 90° Elbow (4-1/8 in. OD)

  • Fast #
  • Part #C9P
  • Item #20803
  • Manufacturer Part #9057200
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Wrot copper
  • End connections: Copper x Copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-75 Alloy C12200
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Wrot Copper
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
UL 207