This product requires certification to purchase.

3/4 x 3/8 in. Copper Coupling

You last purchased this on
 

3/4 x 3/8 in. Copper Coupling

  • Fast #
  • Part #CRCFC
  • Item #21600
  • Manufacturer Part #9001350
4 out of 5 Customer Rating
You last purchased this on
 

3/4 x 3/8 in. Copper Coupling

  • Fast #
  • Part #CRCFC
  • Item #21600
  • Manufacturer Part #9001350
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 250 Pallet: 16000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 8 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-75
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/4 in x 3/8 in
Fitting Type:
Coupling
IAPMO Listed:
No
Length:
1-1/2 in
Material:
Wrot Copper
Maximum Temperature:
400
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
779 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
UL 207
Weight:
0.055 lb