1-1/2 in. Copper DWV 22-1/2° Elbow
1-1/2 in. Copper DWV 22-1/2° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 3200-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in USA
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.29
- ASTM:
- ASTM B-75
- Clean Bagged:
- No
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Wrot Copper DWV
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No