This product requires certification to purchase.

2 in. Copper DWV 45° Elbow

You last purchased this on
 

2 in. Copper DWV 45° Elbow

  • Fast #
  • Part #CDWV4K
  • Item #31090
  • Manufacturer Part #H042600
4.4 out of 5 Customer Rating
You last purchased this on
 

2 in. Copper DWV 45° Elbow

  • Fast #
  • Part #CDWV4K
  • Item #31090
  • Manufacturer Part #H042600
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100 Pallet: 1600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • DWV
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI B16.22
ASME:
ASME B16.29
ASTM:
ASTM B-75 Alloy C12200
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Wrot Copper DWV
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No