1-1/2 x 1-1/4 in. Copper DWV Male Trap Adapter w/ Brass Nut
1-1/2 x 1-1/4 in. Copper DWV Male Trap Adapter w/ Brass Nut
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Wrot copper
- End Connections: Male x Slip Joint
- DWV
- Dezincification resistant
- The trap adapter features a male NPT thread and a slip joint connection.
- The fitting provides a means for adapting a threaded connection to a slip joint connection.
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- Slip
- End Connections:
- MPT x Slip
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Fitting Type:
- Trap Adapter
- IAPMO Listed:
- No
- Length:
- 2 in
- Material:
- Wrot Copper DWV
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No