This product requires certification to purchase.

1-1/4 in. Copper DWV Test Cap

You last purchased this on
 

1-1/4 in. Copper DWV Test Cap

  • Fast #
  • Part #CDWVTCAPH
  • Item #26506
  • Manufacturer Part #H173650
5 out of 5 Customer Rating
You last purchased this on
 

1-1/4 in. Copper DWV Test Cap

  • Fast #
  • Part #CDWVTCAPH
  • Item #26506
  • Manufacturer Part #H173650
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 2000 Pallet: 64000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • DWV
  • Requires Certification

Specifications

ANSI:
ANSI B16.22
ASME:
ASME B16.29
ASTM:
ASTM B-75
CSA Certified:
CSA B125
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Test Cap
IAPMO Listed:
No
Material:
Wrot Copper
Material Type:
C12200
Maximum Temperature:
400
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No