6 x 2-1/2 in. Copper Reducing Coupling
6 x 2-1/2 in. Copper Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Lead-free*
- Dezincification resistant
Specifications
- ANSI:
- ANSI 61-G
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 6 in x 2-1/2 in
- Fitting Type:
- Coupling
- Material:
- Copper
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov