This product requires certification to purchase.

5/8 in. Copper Suction Line P-Trap (3/4 in. OD)

You last purchased this on
 

5/8 in. Copper Suction Line P-Trap (3/4 in. OD)

  • Fast #
  • Part #CSLPTF
  • Item #116742
  • Manufacturer Part #9800120
4 out of 5 Customer Rating
You last purchased this on
 

5/8 in. Copper Suction Line P-Trap (3/4 in. OD)

  • Fast #
  • Part #CSLPTF
  • Item #116742
  • Manufacturer Part #9800120
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1260
Looking for compatible parts?

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Lightweight, strong and corrosion resistant
  • Biostatic and inhibits bacterial growth on its surface
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • CSA B125, NSF/ANSI Standard 61
  • ASTM Specification: ASTM B-75
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-75 Alloy C12200
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Suction Line P-Trap
Material:
Wrot Copper
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov