This product requires certification to purchase.

2-1/2 x 2 in. Copper Tee

You last purchased this on
 

2-1/2 x 2 in. Copper Tee

  • Fast #
  • Part #CTLLK
  • Item #16769
  • Manufacturer Part #9104650
5 out of 5 Customer Rating
You last purchased this on
 

2-1/2 x 2 in. Copper Tee

  • Fast #
  • Part #CTLLK
  • Item #16769
  • Manufacturer Part #9104650
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 20 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Wrot copper
  • End connections: Sweat X Sweat X Sweat
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.22
ASTM:
ASTM B-75
CSA Certified:
CSA B125
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat x Female Sweat x Female Sweat
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 2 in
Fitting Type:
Tee
IAPMO Listed:
No
MSS:
MSS SP-104
Material:
Wrot Copper
Material Type:
C12200
Maximum Temperature:
400
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
336 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
Weight:
1.7 lb