5 x 1 in. Copper Tee
5 x 1 in. Copper Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 64-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Lead-free*
- Dezincification resistant
- The tee features solder cups
- The fitting allows for a connection to be made in continuous pipeline and branch out to a different direction
- Please refer to NIBCO® technical data sheets and catalogs for engineering and installation information
- In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
- NIBCO® copper fittings are manufactured in an ISO 9001 certified facility, and backed by a 50-year limited warranty
- Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO® is the preferred brand in the industry
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 5 in x 5 in x 1 in
- Fitting Type:
- Tee
- MSS:
- MSS SP-104, MSS SP-109
- Material:
- Wrot Copper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Weight:
- 4.202 lb