This product requires certification to purchase.

You last purchased this on
 
Copperhead Industries

  • Fast #
  • Part #CSCB01
  • Item #4406867
  • Manufacturer Part #SCB-01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Copperhead Industries

  • Fast #
  • Part #CSCB01
  • Item #4406867
  • Manufacturer Part #SCB-01
5 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Direct Bury
Color Finish Name:
Blue
Height:
81/100 in
Length:
2 in
Material:
Plastic
Material Type:
Silicone
Product Type:
Connector
Temperature Range:
Up to 221 Deg F (Up to 105 Deg C)
Volts:
600V
Width:
31/50 in
Wire Gauge (AWG):
4 ga - 12 ga