This product requires certification to purchase.

Ground Rod with 12 ga Wire

You last purchased this on
 
Copperhead Industries

Ground Rod with 12 ga Wire

  • Fast #
  • Part #CANO12
  • Item #7491425
  • Manufacturer Part #ANO-12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Copperhead Industries

Ground Rod with 12 ga Wire

  • Fast #
  • Part #CANO12
  • Item #7491425
  • Manufacturer Part #ANO-12
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1.5 lb drive-in magnesium ground rod grounds tracer wire
  • HDPE cap provides sturdy drive-in surface area
  • 20 ft. copper-clad steel (CCS) wire with 30 mil HDPE insulation allows flexibility with ground rod placement
  • CCS wire rated for direct bury use at 30-volts with 21% conductivity
  • Includes waterproof Twist-on Connector to splice ground rod wire to tracer wire (where system access is not needed)
  • Requires Certification

Documents


Specifications

GSA Approved:
No
IAPMO Listed:
No
Length:
18-1/2 in
Material:
Magnesium, Plastic
Product Type:
Anode Rod
Rigid:
No