Light Duty Blue 2 Terminal Access Point
SnakePit™ Light Duty Blue 2 Terminal Access Point
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- SnakePit™
- Color Finish Name:
- Blue
- Diameter:
- 2-31/50 in
- Length:
- 14-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Tracer Wire System