12 AWG Tracer Wire
SoloShot™ 12 AWG Tracer Wire
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Engineered specifically to handle the rigors of directional drilling
- Has six times the breaking strength of solid copper in directional drill applications
- Eliminates costly re-bores, reducing material and time costs
- Weighs less, which means reduced shipping costs
- Coating Thickness: 45 mm
- Wire Gauge: 12 ga
- Break Load: 1150 lb
Documents
Specifications
- ASTM:
- ASTM D-1238, ASTM D-1284, ASTM D-1525, ASTM D-1531, ASTM D-1693, ASTM D-1895, ASTM D-2240, ASTM D-257, ASTM D-2951, ASTM D-3417, ASTM D-3755, ASTM D-3895, ASTM D-638, ASTM D-746, ASTM D-790, ASTM D-792
- Application:
- Cables, Cuts, Open Trench, Plastic Pipe, Underground, Wire, Horizontal Directional Drilling
- Cable or Wire Type:
- Tracer Wire
- Collection:
- SoloShot™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 2500 ft
- Material:
- Copper Clad Steel, Plastic
- Material Type:
- HDPE
- Thickness:
- 45 mil
- UL Listed:
- No
- Volts:
- 30V
- Wire Gauge (AWG):
- 12 ga