1 Light Wall Sconce in Satin
Corbel 1 Light Wall Sconce in Satin
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Upgrade your look with a contemporary Brushed Nickel finish
- Limited 1 year warranty
-
Green
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Non-Dimmable
- Collection:
- Corbel
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 781
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 11 W
- Width:
- 8 in