30 W LED Flush Mount Ceiling Fixture in White
30 W LED Flush Mount Ceiling Fixture in White
Frequently Purchased Together
Product Details
Product Details
- Maintenance-Free Operating Life of 11 Years (at 12 Hours per Day)
- Limited Five Year Warranty
-
Green
Specifications
- Application:
- Indoor, Wall
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- White Acrylic
- Height:
- 4-7/10 in
- Installation Type:
- Ceiling Mount
- Length:
- 36 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 2900
- Lumens per Watt:
- 96.67
- Material:
- Steel
- Number Of Hours:
- 50000 h
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 30 W
- Width:
- 6-1/10 in