86 qt Cooler in White
86 qt Cooler in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Capacity:
- 86 qt
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-3/4 in
- Height:
- 18-3/4 in
- Length:
- 38 in
- Product Type:
- Cooler