This product requires certification to purchase.

86 qt Large Cooler in Sand

You last purchased this on
 
Cordova Coolers

86 qt Large Cooler in Sand

  • Fast #
  • Part #CCCLS86QT
  • Item #7589740
  • Manufacturer Part #CCLS86QT
4.7 out of 5 Customer Rating
You last purchased this on
 
Cordova Coolers

86 qt Large Cooler in Sand

  • Fast #
  • Part #CCCLS86QT
  • Item #7589740
  • Manufacturer Part #CCLS86QT
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Sand Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
86 qt
Color Finish Name:
Sand
Height:
18-3/4 in
Length:
38 in
Product Type:
Cooler
Width:
17-3/4 in