This product requires certification to purchase.

12 in. PVC Etched Grip Glove in Black

You last purchased this on
 
Cordova Safety Products

12 in. PVC Etched Grip Glove in Black

  • Fast #
  • Part #C5112SI
  • Item #2819933
  • Manufacturer Part #5122SI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cordova Safety Products

12 in. PVC Etched Grip Glove in Black

  • Fast #
  • Part #C5112SI
  • Item #2819933
  • Manufacturer Part #5122SI
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Glove Type:
Synthetic
Length:
12 in
Material:
Plastic
Material Type:
PVC