This product requires certification to purchase.

3 in. 2 mil Barricade Tape in Red

You last purchased this on
 
Cordova Safety Products

3 in. 2 mil Barricade Tape in Red

  • Fast #
  • Part #CT20212
  • Item #7470586
  • Manufacturer Part #T20212
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cordova Safety Products

3 in. 2 mil Barricade Tape in Red

  • Fast #
  • Part #CT20212
  • Item #7470586
  • Manufacturer Part #T20212
4.4 out of 5 Customer Rating

X Points
per ROLL
Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High strength barricade tape
  • Lead-free, non-toxic and non-flammable
  • UV Resistant Ink
  • Remains flexible in cold weather
  • Tape Text: "Danger Do Not Enter"
  • Length: 1000 ft.
  • Width: 3"
  • Thickness: 2.0 mil
  • Color: Red
  • Requires Certification

Specifications

Color Finish Name:
Red
Lettering:
Danger Do Not Enter
Thickness:
2 mil
Width:
3 in