This product requires certification to purchase.

L Size PVC and Polyester Gloves in Natural

You last purchased this on
 
Cordova Safety Products

L Size PVC and Polyester Gloves in Natural

  • Fast #
  • Part #C3856L
  • Item #7470629
  • Manufacturer Part #3856L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cordova Safety Products

L Size PVC and Polyester Gloves in Natural

  • Fast #
  • Part #C3856L
  • Item #7470629
  • Manufacturer Part #3856L
5 out of 5 Customer Rating

X Points
per DOZEN

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 7-Gauge, Cotton/Polyester Shell
  • Fingerless design
  • Double side black PVC dots
  • Medium Weight
  • Color: White shell with Black PVC dots
  • Applications: Agriculture, Janitorial/Sanitation, Materials Handling, Warehousing, Work Glove Liners
  • Size: Large
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Glove Size:
L
Glove Type:
Agriculture, Material Handling, Warehousing
Material:
Cotton, Plastic
Material Type:
PVC, Polyester
Reusable:
Yes