This product requires certification to purchase.

Manual Tensioner in Red

You last purchased this on
 
Cordstrap USA

Manual Tensioner in Red

Brand image
You last purchased this on
 
Cordstrap USA

Manual Tensioner in Red

  • Fast #
  • Part #C47502400
  • Item #7578164
  • Manufacturer Part #47502400
5 out of 5 Customer Rating

X Points
$1,186.27
per CASE
Color Finish Name: Red Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
19 mm to 40 mm Straps
Color Finish Name:
Red
Tool Type:
Tensioner
Weight:
5.5 lb
Work Load Limit:
1800 lb


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing