This product requires certification to purchase.

16 in. Garden Bow Rake

You last purchased this on
 
Corona Clipper

16 in. Garden Bow Rake

  • Fast #
  • Part #CRK20002
  • Item #2229042
  • Manufacturer Part #RK 20002
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Corona Clipper

16 in. Garden Bow Rake

  • Fast #
  • Part #CRK20002
  • Item #2229042
  • Manufacturer Part #RK 20002
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extra-long handle: 60" which lets you work upright, reduces back strain
  • Curved tines efficiently gather and move soil
  • Tempered steel head for long service life
  • Bow serves as spring for better control of tine depth
  • Limited warranty
  • Requires Certification

Specifications

Blade Material:
Tempered Steel
Blade Width (in):
16 in
Color Finish Name:
Zinc
Handle Length (in):
60 in
Handle Material:
Wood
Length:
9 in
Material:
Tempered Steel, Wood
Material Type:
Polypropylene
Number of Tines:
16
Rake Type:
Bow Rake
Tine Material:
Metal
Width:
16 in