48 in. General-Purpose Shovel
48 in. General-Purpose Shovel
Frequently Purchased Together
Product Details
Product Details
- Features a 35° design engineered for efficient removal of loose soil and debris
- Heavy-duty tempered steel head: 12 ga with beveled V-shaped design
- Color-coded orange head for quick identification of industry-standard
- Ash wood handle: 48"
- Limited lifetime warranty
Specifications
- Blade Length (in):
- 9-3/4 in
- Blade Material:
- Steel
- Blade Width (in):
- 4 in
- Color Finish Name:
- Orange
- Gauge (metal):
- 12 ga
- Handle Length (in):
- 48 in
- Handle Material:
- Wood
- Shovel Head Type:
- Spade
- Tool Type:
- Shovel