This product requires certification to purchase.

You last purchased this on
 
Corona Clipper

  • Fast #
  • Part #CST40001
  • Item #7252333
  • Manufacturer Part #ST 40001
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Corona Clipper

  • Fast #
  • Part #CST40001
  • Item #7252333
  • Manufacturer Part #ST 40001
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Break through concrete, asphalt, masonry, drywall, and more
  • Forged steel head weight: 8 lb for maximum strength
  • Dual ground and polished convex striking faces minimize deflections
  • Hickory wood handle: 36"
  • Limited lifetime warranty
  • Requires Certification

Specifications

Color Finish Name:
Black
Hammer Type:
Sledge
Handle Length (in):
36 in
Handle Material:
Wood
Head Material:
Forged Steel
Head Weight:
8 lb
Material:
Forged Steel
Number of Tools Included:
1
Weight:
8 lb