This product requires certification to purchase.

5 lbs. Forged Cutter Mattock

You last purchased this on
 
Corona Clipper

Cutter Mattock 5 lbs. Forged Cutter Mattock

  • Fast #
  • Part #C420008
  • Item #4705133
  • Manufacturer Part #42000-8
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Corona Clipper

Cutter Mattock 5 lbs. Forged Cutter Mattock

  • Fast #
  • Part #C420008
  • Item #4705133
  • Manufacturer Part #42000-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cutter Mattock Head
  • Requires Certification

Specifications

Collection:
Cutter Mattock
Length:
5 in
Weight:
5 lb