4 in. Ultra Soft Standard Roll Bathroom Tissue
Kleenex® 4 in. Ultra Soft Standard Roll Bathroom Tissue
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cottonelle® ultra soft bathroom tissue is cushioned for comfort and cleanliness
- Makes a great impression on your employees and visitors
- Bathroom guests will use less toilet tissue, since each Cottonelle® bath tissue square is super-absorbent and each white square is 4-1/5" x 4"
- Forest Stewardship Council (FSC) certified
- Color finish: White
- Unscented
Specifications
- Collection:
- Kleenex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Length:
- 4 in
- Package Quantity:
- 165
- Width:
- 4-1/5 in