48 in. Stainless Steel Probe
48 in. Stainless Steel Probe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 4' x 3/8 in shaft
- Stainless steel shaft and handle
- Rubber cushioned grips
- Replaceable tip with 3/8 in-18 threads
Specifications
- Length:
- 4 ft
- Material:
- Rubber, Stainless Steel
- Rod Size (in):
- 3/8 in
- Tool Type:
- Probe