This product requires certification to purchase.

California Energy Commission Registered Lead Law Compliant 1.8 Lever Pop Up Bar Hand Spray Tub

You last purchased this on
 

Country Side California Energy Commission Registered Lead Law Compliant 1.8 Lever Pop Up Bar Hand Spray Tub

  • Fast #
  • Part #RR7903SLMTCB
  • Item #2892607
  • Manufacturer Part #R7903SLMTCB
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

Country Side California Energy Commission Registered Lead Law Compliant 1.8 Lever Pop Up Bar Hand Spray Tub

  • Fast #
  • Part #RR7903SLMTCB
  • Item #2892607
  • Manufacturer Part #R7903SLMTCB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Short handspray and metal lever handle
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Country Side
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Faucet Material:
Brass
Flow Rate:
1.8 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
9-7/16 in
Spout Reach:
7-5/8 in
Spout Type:
High Arc, Pull Out
WaterSense Labeled:
No