12 x 18 in. Spigot Cement Lined Reinforced Concrete Pipe
12 x 18 in. Spigot Cement Lined Reinforced Concrete Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Concrete Pipe Class:
- Class III
- Concrete Pipe Type:
- Reinforced Concrete Pipe
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Length:
- 18 in
- Material:
- Concrete
- Pipe Lining:
- Cement-lined
- PipeTubing Size:
- 12 in