14 x 23 in. Bell End Cement Lined Reinforced Concrete Pipe
14 x 23 in. Bell End Cement Lined Reinforced Concrete Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-76
- Concrete Pipe Class:
- Class III
- Concrete Pipe Type:
- Reinforced Concrete Pipe
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- Length:
- 23 in
- Material:
- Concrete
- PipeTubing Size:
- 14 in
- Wall Thickness:
- 2-3/4 in