This product requires certification to purchase.

2 in. x 60 yd. Silver Cloth Duct Tape

You last purchased this on
 
Covalence Specialty Adhesives

Nashua® 2 in. x 60 yd. Silver Cloth Duct Tape

  • Fast #
  • Part #B5570020008A
  • Item #467781
  • Manufacturer Part #5570020008A
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Covalence Specialty Adhesives

Nashua® 2 in. x 60 yd. Silver Cloth Duct Tape

  • Fast #
  • Part #B5570020008A
  • Item #467781
  • Manufacturer Part #5570020008A
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High Strength PE-coated cloth backing
  • Aggressive natural rubber based adhesive
  • Low VOC content
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1000
Collection:
Nashua®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
60 yd
Material:
Cloth
Product Type:
Duct Tape
Temperature Range:
Up to 200 Deg F
Thickness:
14 mil
UL Listed:
Yes
Width:
2 in