3 in. Bolt and Gasket Kit
3 in. Bolt and Gasket Kit
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Outside:
- 3 in
- Fitting Type:
- Gasket Kit
- Material:
- Rubber
- NSF Certified:
- No
- UL Listed:
- No