This product requires certification to purchase.

18 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
Coyote Outdoor Living

18 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #CC1SINK1618
  • Item #7345670
  • Manufacturer Part #C1SINK1618
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Coyote Outdoor Living

18 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #CC1SINK1618
  • Item #7345670
  • Manufacturer Part #C1SINK1618
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes matching drain and strainer
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
18 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
17-3/4 in x 15-3/4 in x 13 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Width:
16 in