This product requires certification to purchase.

30 x 24 x 21-1/8 in. Cabinets

You last purchased this on
 
Coyote Outdoor Living

30 x 24 x 21-1/8 in. Cabinets

  • Fast #
  • Part #CCCD2DC31
  • Item #7056833
  • Manufacturer Part #CCD-2DC31
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Coyote Outdoor Living

30 x 24 x 21-1/8 in. Cabinets

  • Fast #
  • Part #CCCD2DC31
  • Item #7056833
  • Manufacturer Part #CCD-2DC31
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Stainless Steel
Depth:
21-1/8 in
Height:
24 in
Material:
Stainless Steel
Tool Storage Type:
Cabinets
Tool Type:
Cabinet
Width:
30 in