70% - 50K BTU - Top Vent - Gravity Heater - Double-Sided
Gravity 70% - 50K BTU - Top Vent - Gravity Heater - Double-Sided
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Baked Enamel Finish: Resists fading and cleans easily with a damp cloth
- Resettable Blocked Flue Safety Device: Automatically shuts the unit off in the event of flue blockage or incorrect vent installation
- “Unibody” Grill Construction: Heavy gauge steel eliminates heat warpage
- Self Energizing Controls: Provide their own power, eliminating heat loss even during a power failure
- 430 Stainless Steel, Ported Burner: Provides quiet ignition/extinction and excellent flame characteristics for Natural and LP gas
- Low BTU Pilot: Durably constructed of stainless steel and provides maximum efficiency during standby
- Continuous Seam Welded Combustion Chamber: Maximizes heat transfer and is warranted for ten (10) years
- Optional Thermostatically Controlled Fan: Available for single and dual wall furnaces to enhance air circulation
- Wall Thermostat Standard: Built-in Bulb Stat control
Specifications
- AFUE:
- 70.00 %
- ANSI:
- ANSI Z21.86
- BTU:
- 50000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 2.32
- Collection:
- Gravity
- Condensing:
- No
- Configuration:
- Conventional
- Depth:
- 6 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 65-3/4 in
- MBH:
- 50
- Power Source:
- Gas
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Vent Type:
- Top Direct Vent
- Volts:
- 115V
- Weight:
- 134 lb
- Width:
- 16 in