This product requires certification to purchase.

15,000 BTU - Conventional - Furnace

You last purchased this on
 
Cozy Heating Systems LLC

15,000 BTU - Conventional - Furnace

  • Fast #
  • Part #LCDV155C
  • Item #1684973
  • Manufacturer Part #CDV155C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cozy Heating Systems LLC

15,000 BTU - Conventional - Furnace

  • Fast #
  • Part #LCDV155C
  • Item #1684973
  • Manufacturer Part #CDV155C
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Continuous-Seam Welded Combustion Chamber: Constructed of heavy 18 gauge steel maximizes heat transfer
  • Inner Jacket: Suspended with “U” type interlocking brackets & is easily removed for cleaning
  • 430 Stainless Steel, Ported Burner: Provides quiet ignition/extinction and excellent flame characteristics for Natural and LP gas
  • 100% Safety Pilot / Built in Pressure Regulator: Completely stops the flow of gas in the event pilot flame is extinguished
  • Low BTU Pilot: Durably constructed of stainless steel and provides maximum efficiency during standby
  • Wall Thermostat: Standard on all models and provides maximum comfort and ease of operation
  • Matchless Spark Ignition: Eliminates the need for matches or lighting tools
  • 10 Year Warranty: Cozy offers a 10 Year Warranty on chamber and burner
  • Requires Certification

Specifications

BTU:
15000
Brand Model Compatibility:
CDV155CDV
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Condensing:
No
Configuration:
Direct Vent
Depth:
9-3/4 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
29-3/4 in
Ignition System:
Manual Spark
MBH:
15
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tonnage:
1.5 Ton
UL Listed:
No
Volts:
115V
Weight:
65 lb
Width:
18 in