California Energy Commission Registered 50000 BTU Propane Console Heater
California Energy Commission Registered 50000 BTU Propane Console Heater
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 50000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 19-1/4 in
- Fuel Type:
- Propane
- Height:
- 26 in
- Power Source:
- Gas
- Weight:
- 112 lb
- Width:
- 30 in